Learn More
Fisherbrand™ UV Crosslinker with Adjustable Height
Provides a safe, time-efficient solution with a controlled amount of ultraviolet radiation.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 13.61000kg
Alert:
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Includes: Includes Five 254nm Bulbs (13-245-223)
Description
- Ideal for cross-linking DNA or RNA to membranes, in preparation for multiple probings of Southerns, Northerns, dot or slot blots
- The unit comes equipped with five 254nm Shortwave Bulbs
- No more manual calibration required when switching between wavelengths
- UV Crosslinker AH comes calibrated for 254nm Shortwave Bulbs as well as 306nm and 368nm bulbs
- Change your bulbs and select your bulb choice on the display
- Large UV protective window allows for easier process inspection
- Two modes of operation - Energy or Time
- Open Door Safety mechanism
- Energy Efficient electronic ballasts
- Small footprint
- Replacement bulbs available; see cat. no. 13-245-223
Certifications
CSA, UL listed, CE marked
Services
Two years
Specifications
50/60 Hz | |
CSA, UL, CE | |
36.4 cm | |
Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots | |
26 cm | |
234100-2 | |
60°F to 82°F | |
80 w | |
13.6 kg |
230VAC | |
14.37 in. | |
230VAC 50/60Hz | |
10.25 in. | |
Five 254nm shortwave bulbs | |
Energy or time | |
16°C to 28°C | |
30 lb. |