missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Upright Lab Fridge with Interface
Secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive products, the Liebherr™ Upright Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on.
£2470.00 - £3050.00
Specifications
Type | Lab Fridge |
---|---|
Temperature Range | 3°C to 16°C |
Temperature Sensor | PT1000 |
Temperature (Setpoint) | +5°C |
Refrigerant | R 600a |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17868306
|
Liebherr™
SRFVH 4001 |
394 L |
£2470.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
17878306
|
Liebherr™
SRFVH 5501 |
558 L |
£3050.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- Upright lab fridge, reach-in, 1-section
- Temperature range +3 to +16°C, +/- 2°C temperature stability tested to EN60068-3
- White exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
- Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
- Digital controller with 2.4 in. touch and swipe color display and 0.1°C resolution, password keypad lock
- Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
- Access port for external temperature probe, additional safety thermostat
- Alarm history with min/max temperatures, duration etc.
- Interior lighting (refrigerator: vertical LED on left-side wall, freezer: LED on the front side at the top outside)
- Door lock, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle
- Front castors with brake
Specifications
Lab Fridge | |
PT1000 | |
R 600a | |
1 | |
White Powder-coated | |
ISO 9001, ISO 14001, CE | |
2.4 in. Touch and Swipe Color Display in Door | |
Low-maintenance Rear-wall Wire-on-tube | |
1 x 10 mm dia. | |
2 yr. Parts and Labor | |
SmartCoolingHub | |
CFC-free | |
CEE 7/7 | |
120 W |
3°C to 16°C | |
+5°C | |
Solid Reversible Self-closing with Lock | |
Scratch-resistant Painted Steel | |
Commercial-grade Molded Polystyrol | |
Upright | |
White | |
Storage of Temperature-sensitive Products | |
Scientific Perfection | |
Timed Off-cycle | |
Yes | |
2.0 A | |
220/240 V |