missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Ultralene XRF Window Film
Thin window film for XRF liquid sample cups.
£251.00 - £409.00
Specifications
For Use With (Equipment) | XRF Spectrometers |
---|---|
Type | Window Film |
For Use With (Application) | Covers sample window |
Material | Ultralene |
Temperature Range (Metric) | Up to 100°C |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15390562
|
Cole-Parmer™
3525 |
Roll |
£251.00
1 roll |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12594316
|
Cole-Parmer™
3526 |
Circles |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Ideal for light-element analysis.
- Heat resistant up to 100°C (212°F).
- Reasonably chemically resistant.
- Compatible with X-Cell™ sample cups.
- Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
- Ultralene™ film offers the best balance between X-ray transmission, chemical resistivity, strength, and purity.
- The 4 μm (0.16 mil) thickness allows for a greater degree of X-ray transmission and makes it ideal for light-element analysis.
- It is heat resistant up to 100°C (212°F) and is reasonably resistant to acids, bases, and many organic chemicals, but can be attacked by aromatic and halogenated hydrocarbons.
Order Info
Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.
Specifications
XRF Spectrometers | |
Covers sample window | |
Up to 100°C |
Window Film | |
Ultralene | |
0.16 mil |