missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NP570
75.73 GBP valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Use promo code "21638" to get your promotional price.
Click to view available options
Size:
Large, 10
Medium, 9
Small, 8
X-Large, 11
Descripción
- 1.73 mm outer neoprene coating glove protects against a wide variety of chemicals including acids, caustics, solvents, grease and oil
- Level 5 cut resistance (EN388: 2016) thanks to a 13 gauge engineered HPPE liner
- CE CAT III - EN ISO 374-1:2016/TYPE A, AJKLMT
- EN388: 2016 3X43E; ANSI Cut Level E - EN ISO 374-5:2016
- Rough textured finish offers enhanced grip and good resistance to abrasion - Level 3 (EN388: 2003)
- Food contact compatible
Especificaciones
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance (Europe) | CE Cat III |
Color | Black |
Exterior Finish | Rough |
Latex Free | No |
Material | Neoprene |
Product Type | Gloves |
Size | Large, 10 |
Style | Gauntlet / Anatomical shape |
Thickness (English) | 68 mil |
Mostrar más |
1. Store away from light and humidity
2. Rinse gloves in running water before removing, using a neutral detergent if necessary
3. Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
4. For Professional Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'