Learn More
3B Scientific™ Two-in-One i.m. Injection Model of Buttock
Practice injection placement with a realistic model of Buttock. The 3B Scientific™ Two-in-One i.m. Injection Model of Buttock features a clear right hand side to study the placement of anatomy, while the left hand side allows students to practice injections.
Brand: 3B Scientific™ W30503
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- This unique model of a human buttock has a special two-in-one function: One the right hand side, the anatomy of the bones, ilium crista, greater trochannter, m. gluteus medius, nerves, and veins can be studied through the transparent outer structure
- The student can transfer what he has learned about the position of nerves, veins etc. to the left hand side on which intra-muscular injections can be practiced
- Anatomical landmarks can be palpated through the soft skin to identify the correct positions for injection
- The injection of fluid (water) is possible
- Correct injections are confirmed by a green light, if the injection is placed in a wrong position or too deep, a red light will appear and a buzzer will sound
Specifications
15 x 13.8 x 8.7 in. | |
8.7 in. | |
1/Ea. |
Injection practice | |
15 in. | |
13.8 in. |