missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Three-Channel Timer
Calibrated timer developed with busy clinics and clinical labs in mind.
Brand: Fisherbrand™
Additional Details : Weight : 0.22680kg
Description
- Always ready on your benchtop with 3 channels available for tracking simultaneous timing events
- Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
- Antimicrobial protection is built in for a cleaner, more hygienic product
- Large, tactile buttons are easy to use when wearing gloves
- Repetitive or recurring tasks are quick and easy with on-board memory feature, date and time, and alarm settings
- Maintain compliance: Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
- Volume and buzzer timer are adjustable
Specifications
Timer | |
1 minute continuous beep and visual | |
1 sec. | |
Up or down | |
AAA | |
7.6 cm | |
NIST |
99 hr. 59 min. 59 sec. | |
±0.001% | |
LCD | |
3 | |
8.3 cm | |
Timer, AAA battery, quick start guide, and Traceable™ certificate. |