missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excel Healthcare Ltd™ Tower 200 Water Distiller
Produces distilled water efficiently
Brand: Excel Healthcare Ltd™ 287
Additional Details : Weight : 5.00000kg
Description
- Distilled Water Is Purified Water That Has Been Boiled Into Steam And Condensed Back Into Liquid In A Separate Container
- Impurities In The Original Water That Do Not Boil Below The Boiling Point Of Water Remain In The Original Container
- Distilled Water Is One Type Of Purified Water
Specifications
Power Cord (UK), 4 L Collector Bottle/Jug, 250 g Residue Cleaner | |
4 L | |
230 x 280 x 445 mm | |
Stainless Steel Tank and Lid, Plastic Shell |
230/240 VAC | |
565 W/ Cooling Fan 15 W | |
Water Distiller, Tower 200 | |
Water Distiller Output 16 L/day |