missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Touchclave Autoclave Baskets

An accessory for holding items to be autoclaved in Touchclave autoclaves.

Brand:  LTE Scientific™ TC/BAS/02

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12705395

  • £299.00 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

  • Basket size 1: 230 x 430 x 230mm
  • Basket size 2: 230 x 430 x 315mm
Specifications

Specifications

315 mm
230 mm
430 mm
Touchclave autoclaves
Autoclave Basket
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers