missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks
476.00 GBP valid until 2024-06-30
Use promo code "22546" to get your promotional price.
565.25 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
564.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Use promo code "22546" to get your promotional price.
565.25 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
564.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Click to view available options
Holds:
8 x 5.0mL
24 x 0.5mL
24 x 1.5mL
24 x 2mL
4 x 50mL
8 x 15mL
Description
- Exchangeable in just seconds
- Automatic block recognition for safe handling
Specifications
For Use With (Equipment) | Eppendorf ThermoMixer C |
Holds | 8 x 15mL |
Type | Block |
Wash/Waste Bottle Capacity | 15mL x 8 Conical tubes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'