missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ picoSpin™ 45 NMR Spectrometer Accessories

Accessories and replacement parts for the Thermo Scientific™ picoSpin™ 45 Spectrometer

Brand:  Thermo Scientific™ 714-120100

Code : NEW

Additional Details : Weight : 3.00000kg

Product Code. 15154095

  • £1080.00 / Each
Estimated Shipment: 02-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Additional Capillary Cartridge

  • Sub panel assembly containing the NMR RF coil and shim coils
  • Includes tools needed for installation
  • Cartridge inlet and outlet fittings, 1/16 in. stainless steel
  • Replacement of cartridge becomes necessary if sample delivery tubing become clogged; it is recommended to keep a spare cartridge on hand
Classroom Accessory Kit for 1/16 in. Stainless Steel Fittings
  • 25 1mL polypropylene syringes
  • 25 syringe filters (0.22μm PTFE, 13mm dia.)
  • Four 22 gauge blunt tip dispensing needles
  • Two grooved ferrule, 1/16 in. PEEK
  • Two nuts, 1/16 in. finger-tight PEEK
  • Four port plugs, 1/16 in. PEEK
  • Two PTFE tubing, 1/16 in. OD, 0.020 in. ID
  • Two syringe ports
  • Two inlet filters, PEEK body, 2μm SS mesh
  • Instructions describing sample injection into picoSpin 45 NMR Spectrometer using this kit
Lab Accessory Kit for 1/16 in. Stainless Steel Fittings
  • One 100μL Hamilton Gastight™ syringe
  • One 22 gauge blunt-tip needle
  • One grooved ferrule, 1/16 in., PEEK
  • One nut, 1/16 in. finger-tight, PEEK
  • Two port plugs, 1/16 in. PEEK
  • One PTFE tubing, 1/16 in. OD, 0.020 in. ID
  • One syringe port
  • One inlet filter, PEEK body, 2μm SS mesh
  • Instructions describing sample injection into picoSpin 45 NMR Spectrometer using this kit
Inline PEEK Inlet Filter Replacement Kit
  • Five replacement inlet filters for 1/16 in. fittings
  • PEEK body
  • 2μm SS mesh

Specifications

Specifications

Tools needed for installation, cartridge inlet and outlet fittings, 0.06 in. Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers