missing translation for 'onlineSavingsMsg'
Learn More

HUBER TC50E Immersion Chiller

For many applications immersion coolers are also an environmentally friendly alternative to mains water cooling. The TC immersion coolers are suitable for unsupervised use, for cooling tasks which require continuous cooling or as a variant with temperature control and a Pt100 probe.

Brand:  HUBER 3004.0002.99


Code : NEW

Additional Details : Weight : 25.00000kg

Product Code. 10669223

  • £6880.41 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Immersion cooler, with natural refrigerant
  • Rapid cooling of fluids
  • Ideal for counter-cooling or as a replacement of dry ice
  • LED temperature display
  • Easy operation with only three keys
  • Compact, space-saving construction
  • Robust housing with carrying grips
  • High quality stainless steel immersion probe
  • Temperature controller, stability ±0.5°C
  • Temperature range: -50°C to 50°C
  • Cooling capacity (0°C): 0.3kW
Specifications

Specifications

-50°C to +50°C
TC50E
208/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers