missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LNI™ Tablo S 192 Bench
Instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.
Brand: LNI™ 2000.02.016
Additional Details : Weight : 130.00000kg
Description
- Designed without rouging pumps or noisy equipment
- Made with chemical resistant top, side panels, castors for easy moving of the system, and adjustable leveling feet for rock solid stability of the bench
- With space of various dimensions under the top, TABLO benches are the ideal solution to create a cleaner, tidier and more efficient lab workspace and save space
- Space under top dimensions (D x W x H): 640 x 500 x 745 to 775 mm
Specifications
No | |
None | |
Yes | |
Yes | |
810 x 1920 x 840 mm | |
None | |
Not Autoclavable | |
None | |
Stainless Steel |
24 Months | |
Bench | |
No | |
Chemical Resistant Table Top | |
EU-style, UK-style | |
Analytical Instruments | |
Stainless Steel | |
Light Gray |