missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Pressmatic Polypropylene Dispensers
£336.00 - £515.00
Specifications
Product Type | Dispenser |
---|---|
Material | Polypropylene |
For Use With (Equipment) | Bottle |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12060892
|
Cole-Parmer™
10112-76 |
2 to 10 mL |
£336.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
12040902
|
Cole-Parmer™
10112-83 |
10 to 60 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Dispenser | |
Polypropylene | |
Bottle |