missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Mini Spoons
Measure small quantities of powders and liquids with SteriWare™ Mini Spoons. Available sterile, dosing spoons have a dual 2.5/5 mL bowl ideal for use in healthcare, hospitals, laboratory, and quality control. Each spoon is individually bagged, made from FDA, and EU grade PS.
£27.25 - £38.00
Specifications
Material | Polystyrene |
---|---|
Capacity (Metric) | 2.5 mL, 5 mL |
Packaging Type | Individually Bagged |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
17524686
|
Sampling Systems™
8642A-01 |
Non-sterile |
£27.25
Pack of 130 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17534686
|
Sampling Systems™
8642A-01S |
Sterile |
£38.00
Pack of 130 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
- These dosing spoons are a cost effective spoon for sampling, decanting and measuring.
- The double ended spoon means both 2.5 and 5 mL can be measured and sampled from the same spoon.
- They are ideal for use in the hospitals, laboratory, quality control and production environments.
- They are moulded and individually packed in a cleanroom to ensure cleanliness.
Specifications
Polystyrene | |
2.5 mL, 5 mL | |
Individually Bagged |