missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Stainless Steel F1 Cylindrical Calibration Weight

Ensure accurate calibration and weighing. Fisherbrand™ Stainless Steel F1 Cylindrical Calibration Weight is a highly accurate individual weight with a nominal mass between 1g and 10kg. These cylindrical weights conform to class F1 requirements.

Brand:  Sartorius™ YCW3238-00

Code : 18

Additional Details : Weight : 0.00200kg

 View more versions of this product

Product Code. 10186510

  • £60.90 / Each
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

The Sartorius™ line of reference line weights includes these cylindrical standard weights. They are constructed of durable stainless steel and conform to OIML class F1 for use with class II scales.
  • Available in a range of nominal mass values, from 1 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff
    • Adjustment, testing and calibration instruments for class II scales
    • Quality assurance for scales with fewer than 300,000 steps
    • Weights for calibration, and for official calibration of other weights, of the lower classes
      (F2, F3, M1, M2 and M3)
Specifications

Specifications

Cylindrical Calibration Weight
Stainless Steel
2 g
F1
Plastic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers