missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 1M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Bp, Fisher Chemical™
44.23 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Use promo code "23271" to get your promotional price.
Click to view available options
Quantity:
2.5 L
5 L
10 L
Packaging:
Bag in box
HDPE plastic bottle
Plastic container
Description
Sodium Hydroxide Solution 1M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Bp
Specifications
Color | Colorless |
Boiling Point | 100°C |
Quantity | 2.5 L |
Packaging | HDPE plastic bottle |
Vapor Pressure | 23 &20 |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Sodium hydroxide 1M
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Sodium hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'