missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Syringe Plunger and Needle Kits
Designed to inject down to 1mL with high precision and accuracy
Brand: Trajan™ 039110
Code : 13
Additional Details : Weight : 0.10000kg
Description
- High precision and accuracy for small volume injections
- Bevel Tip
- For use with 1 to 2.5mL syringes
Specifications
23 G | |
0.024 in. | |
0.63 mm | |
Replacement Syringe Plunger and Needle | |
Bevel |
0.012 in. | |
0.32 mm | |
1.9 in. | |
5/Pk. | |
Syringe (1 to 2.5 mL) |