missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Life Sciences™ Sentino Filter Dispenser
Filter dispensers to high throughput microbiology testing labs.
Brand: Cytiva Life Sciences™ 68121ME
Additional Details : Weight : 0.65000kg
Description
- Easy to load: Simple loading and unloading of refill pack at any point during use.
- No jamming: Guide plates assist loading and keep refill web in alignment during use to avoid jamming of the instrument.
- Soft touch keypad: Aseptically dispense a disc of membrane at the touch of a button.
- Designed to hold 200 membrane discs: Saves time by eliminating interruptions to reload dispenser.
- Compact design: Small footprint frees valuable bench top space and provides flexibility in arranging workspace for optimal efficiency and workflow.
- Miniaturized refill pack: Sized to minimize storage space resulting in less packaging material waste.
- Portable: Use plugged into main power source or charge battery for use anywhere. Indicator lights let you know when the battery charge is running low.
- Easy to clean: Sanitize with standard laboratory disinfectants.
- Housing Material: Polycarbonate ABS-blended polymer
- Keypad and Label: Polyester
- Bottom Plate: Aluminum
- Upright: Anodized aluminum
- Spools: Anodized aluminum
- Guide Plates: Anodized aluminum
- Retainer Clips: Stainless steel with anodized aluminum knobs
- Box Retainer: Stainless steel
- Foot Pads: Rubber
Specifications
Filter Dispenser |