missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Sand Bath with Performance Control and Thermostatic Controller
Sand Bath - Robust and highly durable also in non-stop operation.
£1510.00 - £1950.00
Spezifikation
Type | Sand Bath |
---|---|
Includes | Performance Control and Thermostatic Controller |
Material | Aluminum Alloy, Stainless Steel |
Plug Type | Schuko Plug |
Produktcode | Marke | Temperature Range | Dimensions (D x W x H) Interior | Voltage | Preis | Menge & Verfügbarkeit | |||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Temperature Range | Dimensions (D x W x H) Interior | Voltage | Preis | Menge & Verfügbarkeit | |||
10519321
|
Gestigkeit Harry
ST81 |
30°C to 110°C | 360 x 510 x 50 mm | 230 V |
£1785.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10488712
|
Gestigkeit Harry
ST73 |
130°C to 370°C | 360 x 360 x 50 mm | 230 V |
£1510.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
10678022
|
Gestigkeit Harry
ST91 |
30°C to 110°C | 440 x 590 x 50 mm | 230 V |
£1950.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10643771
|
Gestigkeit Harry
ST92-230 |
50°C to 300°C | 440 x 590 x 50 mm | 230 V |
£1950.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
10584582
|
Gestigkeit Harry
ST93-400 |
130°C to 370°C | 440 x 590 x 50 mm | 3 x 400 V, N+PE |
£1950.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Beschreibung
- Electrical sand baths with variable temperature control, with or without a thermostatic controller. Robust construction for continuous performance. aluminum alloy hotplate. Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
- The sandbaths consist of an aluminum alloy hotplate with a screwed-on, sealed stainless steel frame with a usable height of 50 mm. The sand lays direct of the hotplate. The housing is constructed from high-grade, stainless steel No.1.4301, whereby the central section has been additionally sprayed in orange.
- 4 adjustable feet ensure extra stability. Connecting cable approx. 1.7 m long, 230 Volt/3200 Watt with Schuko plug
Spezifikation
Sand Bath | |
Performance Control and Thermostatic Controller | |
Aluminum Alloy, Stainless Steel | |
Schuko Plug |