missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Replacement Needle for Syringe with Valve
Quality needles to fit an SGE syringe prefitted with removable valves
Brand: Trajan™ 038815
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Replacement Needles for use with syringes prefitted with removable valves
- Needle Length: 50mm
- Needle Gauge: 23
- OD: 0.63mm
- ID: 0.2mm
Choose Cone or Side Hole/Dome tip style
Specifications
23 G | |
0.63 mm | |
Side Hole or Dome |
0.20 mm | |
Replacement Valve Needle |