missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ General Use Vinyl PVC Gloves

Product Code. 12715835
This item is not returnable. View return policy

Product Code. 12715835

Brand: Nitritex™ OCV4203M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Wear Nitritex™ General Use Vinyl PVC Gloves as an economic alternative to nitrile. They are ISO Class 5 certified.

  • ISO Class 5 certified
  • Length: 9"
  • Vinyl (PVC) - contains no natural latex proteins
  • Non-textured
  • Ambidextrous
  • Clear
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Disposable Single-use
Hand Ambidextrous
Latex Free Yes
Material PVC
Size 9 in.
Sterility Non-sterile
Model Profile 300
Packaging Type 100 Pk.
Length (English) 9in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.