missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc GMF Syringe Filters: Nonsterile
Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.
£156.00 - £1413.84
Specifications
Sterility | Non-sterile |
---|---|
Filtration Area | 4.2 cm2 |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Pressure Rating | 5.2 bar (75 psi) |
Product Code | Brand | Pore Size | Material | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Material | Quantity | Price | Quantity & Availability | |||
11313325
|
Cytiva
6787-2520 |
0.7 μm | Glass Fiber | 1000 Pieces |
£1110.00
Pack of 1000 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
11334744
|
Cytiva
6825-2527 |
0.7 μm | Glass Microfiber | 200 Pieces |
£493.00
Pack of 200 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
11364674
|
Cytiva
6783-2510 |
1.0 μm | Glass Microfiber | 100 Pieces |
£276.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
11324744
|
Cytiva
6825-2517 |
0.7 μm | Glass Microfiber | 50 Pieces |
£156.00
Pack of 50 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
11979227
|
Cytiva
6792-2510 |
1.0 μm | Glass Microfiber | 1000 Pieces |
£1413.84
Pack of 1000 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
11969227
|
Cytiva
6783-2520 |
2 μm | Glass Microfiber | 100 Pieces |
£296.00
Pack of 100 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
Description
Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.
- High loading capacity for air/gas filtration, HPLC, TLC, and GC sampling
- Membrane made of binder-free glass microfiber
- Nonsterile
Specifications
Non-sterile | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 100 mL | |
25 mm |
4.2 cm2 | |
Male luer | |
Syringe Filter | |
22.9 x 28.4 mm |