missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Blade for Plain Shafts

Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals. Cowie Technology™ PTFE Blade for Plain Shafts fit all standard shafts for blades.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 16295851

  • £37.67 / Pack of 10
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

  • Made of PTFE
  • Totally inert and non-scratch
  • Available in square end and plain end format
Specifications

Specifications

PTFE Shaft Stirrer, Plain Shaft for Blades
25 mm
-200°C to +280°C
Blades for Plain Shafts
Stirring in Narrow Neck Vessel
1 Each
3 mm
75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers