missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle Powder Sampler Mini
The Powder Sampler Mini is a stainless steel sampler for small quantities. The sampler precisely collects 0.01 mL, 0.05 mL and 0.1 mL sample volumes, depending on the version.
£535.00
Specifications
Product Type | Powder Sampler |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Capacity (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Capacity (English) | Price | Quantity & Availability | ||||
17874942
|
Buerkle
5346-3010 |
0.01 mL | 0.0003 oz. |
£535.00
Each |
In Stock
Log in to see stock. |
||||
17894942
|
Buerkle
5346-3100 |
0.1 mL | 0.003 oz. |
£535.00
Each |
In Stock
Log in to see stock. |
||||
17884942
|
Buerkle
5346-3050 |
0.05 mL | 0.002 oz. |
£535.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Sampling of small quantities (0.01 to 0.1 mL)
- Simple and fast application with the push of a button
- Made of high-quality stainless steel 1.4404/1.4571 (316L/316Ti)
- Ideal for testing raw materials, active ingredients and excipients in the pharmaceutical industry
Specifications
Powder Sampler | |
Stainless Steel (V4A) | |
Autoclavable |