missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Powder Point Sampler
Ideal for taking samples of powder at a specified depth. Sampling Systems™ Powder Point Sampler can be used for sampling both free flowing and sticky, cohesive powders.
£1040.00 - £1060.00
Specifications
Product Type | Large Volume Sampler |
---|---|
Material | Stainless Steel (316L) |
Capacity (Metric) | 100 mL |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15829291
|
Sampling Systems™
1640A-1000 |
1000 mm |
£1040.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
15839291
|
Sampling Systems™
1640A-2000 |
2000 mm |
£1060.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
Description
- For large sample size
- Constructed of 316L Stainless Steel
- Suitable for use with free flowing and cohesive powders
Specifications
Large Volume Sampler | |
Stainless Steel (316L) | |
100 mL |