missing translation for 'onlineSavingsMsg'
Learn More

Labcold™ Painted Steel RLHE0845 Model Chest Freezer

Brand:  Labcold™ RLHE0845


Code : 03

Additional Details : Weight : 1.00000kg

Product Code. 11508984

  • £6895.00 / Each
Estimated Shipment: 29-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Freezer
-20°C to -45°C
Aluminum
Digital
For laboratory and general use
Manual
860 H x 1050 W x 730 Dmm
730 mm
860 mm
1050 mm
230 V
50/60 Hz
120 kg
237 L
Solid
Chest
White
Key lock with two keys
RLHE0845
445 x 845 x 640 mm
445 mm
640 mm
845 mm
230 V 50/60 Hz
0.61kWh/24hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers