missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ ME1 and ME1C Compact Vacuum Pumps
Compact pumps for filtration and SPE
POA
Specifications
Horsepower | 0.05 hp |
---|---|
Motor Speed | 1500 to 1800 |
Certifications/Compliance | NRTL |
Noise Level | 45 dB (A) |
Temperature (Metric) Storage | -10°C to +60°C |
Description
These compact diaphragm pumps offer a high-performance, easy-to-use solution — perfect for single/multiple filtrations and solid phase extraction. Both models feature robust PTFE diaphragm and valves for enhanced chemical resistance. The ME1C features a full fluoropolymer flowpath to handle more aggressive and acidic vapors; the ME1 has aluminum heads.
- Small footprint conserves valuable bench space
- Whisper quiet to minimize background noise in the lab
- Long diaphragm life reduces maintenance-related downtime
- Top-mounted power switch simplifies operation
- Free air capacity: 14L/min.
- Ultimate vacuum: 100mbar
- Optional regulator valve/manometer adjusts vacuum level
Specifications
0.05 hp | |
NRTL | |
-10°C to +60°C | |
5 kg | |
40°C | |
14 L/min. | |
50/60 Hz | |
14.5 cm | |
24.7 cm | |
Vacuum Pump |
1500 to 1800 | |
45 dB (A) | |
11 lb. | |
104°F | |
10°C | |
Filtration and SPE | |
5.7 in. | |
9.7 in. | |
4.76 in. | |
IP 40 |