missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ D3-14 System Replacement Parts
Click to view available options
Type:
Caster
Gasket
Gel Tray
Unit Size:
Each
Pack of 2
Description
Choose from various Thermo Scientific™ Owl™ D3-14 System Replacement Parts, including UVT gel tray, gaskets and external caster. For use with the Owl D3-14 System.
- UVT gel tray incorporates gasketed end gates which provide a leakproof seal without tape
- Comb slots are positioned to enable up to 12 sample sets on the same gel
Specifications
Specifications
| Description | EasyCast™ gasketed UVT Gel Tray |
| For Use With (Equipment) | Owl™ D3 Series Horizontal Electrophoresis System |
| Product Line | Owl |
| Type | Gel Tray |
| Length (Metric) | 14 cm |
| Width (Metric) | 23 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction