missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specac™ Omni-Cell™ KBr Mull Windows Circular 25mm Diameter
Brand: Specac™ GS01831
Code : Z3
Additional Details : Weight : 0.08000kg
Description
KBr circular mull cell windows for use in the Omni-Cell GS01800. 25mm diameter and 4mm thick.Specifications
Omni-Cell GS01800 | |
4 mm thick | |
25 mm |