Learn More
Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes
Increase the effectiveness of centrifugation with these polycarbonate centrifuge tubes, which have been both RCF and tightness tested.
Marke: Thermo Scientific™ 347856
133.35 GBP valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Code : 76
Weitere Details : Weight : 4.41000kg
Beschreibung
Increase the effectiveness of centrifugation with Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes, which have been both RCF and tightness tested.
- Made in a variety of formats for greater flexibility
- Different bottom shapes to meet all needs
- Include polyethylene plug seal screw caps
- Fit most standard centrifuges
- Relative centrifugal force tested (RCF)
- CE marked
Spezifikation
11 mL | |
480 | |
Sterile | |
110 mm | |
No | |
No | |
3000 x g |
Polystyrene | |
80 | |
Conical | |
Conical | |
16 mm | |
Centrifuge Tube |