missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Non-sterile PTFE Syringe Filter
Designed for daily routine analysis. Fisherbrand™ Non-sterile PTFE Syringe Filter features a hydrophobic PTFE membrane for filtering HPLC organic solutions. Available in two membrane diameters (13 and 25mm) and two (0.2 and 0.45μm) pore sizes.
£63.30 - £118.68
Specifications
Color | White |
---|---|
Material (Membrane) | PTFE |
Sterility | Non-sterile |
For Use With (Application) | For a broad range of applications |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
15161499
|
Fisherbrand™
|
0.2 μm | 13 mm |
£116.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
15141499
|
Fisherbrand™
|
0.2 μm | 25 mm |
£64.91
Pack of 50 |
In Stock
Log in to see stock. |
||||
15171499
|
Fisherbrand™
|
0.45 μm | 13 mm |
£118.68
Pack of 100 |
In Stock
Log in to see stock. |
||||
15151499
|
Fisherbrand™
|
0.45 μm | 25 mm |
£63.30
Pack of 50 |
In Stock
Log in to see stock. |
||||
Description
- Ideal for filtration of solvents
- High sample throughput and low protein binding
- Chemically-resistant hydrophobic PTFE membrane
- Sturdy polypropylene housing
Specifications
White | |
Non-sterile | |
Polypropylene |
PTFE | |
For a broad range of applications | |
Syringe Filter |