missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Non-sterile Nylon Syringe Filter
Designed for daily routine analysis. Fisherbrand™ Non-sterile Nylon Syringe Filter features a nylon membrane in a polypropylene housing for filtering aggressive aqueous solutions from a standard syringe. 25mm diameter membranes available with 0.2 or 0.45μm pore sizes.
£77.25 - £88.75
Specifications
Color | White |
---|---|
Material | Nylon |
Material (Membrane) | Nylon |
Sterility | Non-sterile |
For Use With (Application) | Filtration of aggressive aqueous and solvent/aqueous mixtures |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
15121499
|
Fisherbrand™
|
0.2 μm |
£88.75
Pack of 50 |
In Stock
Log in to see stock. |
|||||
15131499
|
Fisherbrand™
|
0.45 μm |
£77.25
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Description
- Designed for use with aggressive aqueous solutions
- Ideal for routine filtration of aqueous and solvent/aqueous mixtures
- Hydrophilic 25mm diameter nylon membrane
- Sturdy, chemically resistant polypropylene housing
Specifications
White | |
Nylon | |
Filtration of aggressive aqueous and solvent/aqueous mixtures | |
50 Pack | |
Syringe Filter |
Nylon | |
Non-sterile | |
Polypropylene | |
50/Pk. | |
25 mm |