missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Nickel Electro™ aluminum Dish
Aluminum Dish
Brand: Nickel Electro™ 601
Additional Details : Weight : 0.15000kg
Description
- Laboratory dish, aluminum, bright finish
- 55 mm Diameter x 10 mm high aluminum dish
- Supplied in standard packs of 5
Specifications
Autoclavable | |
Aluminum | |
Non-sterile | |
Dish | |
55 mm |
Round | |
Round | |
Tissue Culture | |
10 mm |