missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ MS Model Precision Balances
NewClassic high capacity balances offer strong performance and extreme robustness
£4956.67 - £6666.66
Specifications
Automation Interface | FACT |
---|---|
Certifications/Compliance | ISO 9001, ISO 14001, OIML and CE Certified |
Connection Type | RS232, USB |
Display Type | HCD |
For Use With (Application) | For piece counting, percent weighing, check weighi |
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
12622169
|
Mettler Toledo™
11124671 |
MS16001LE | 16.2 kg | 0.01 g | 2 sec. |
£5262.85
Each |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12682149
|
Mettler Toledo™
11124573 |
MS12001L | 12.2 kg | 0.01 g | 2 sec. |
£6013.86
Each |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12602159
|
Mettler Toledo™
11124576 |
MS16001L | 16.2 kg | 0.01 g | 2 sec. |
£6666.66
Each |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12642179
|
Mettler Toledo™
11124704 |
MS32000LE | 32.2 kg | 1 g | 1.5 sec. |
£4956.67
Each |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
NewClassic high capacity balances offer strong performance and extreme robustness, with chemical resistant aluminum housing and Ingress Protection or IP54 in use (depending on the model).- High grade chemical resistance die cast aluminum housing
- Monobloc proven weighing technology for fast and accurate results
- FACT (Fully Automatic Calibrating Technology) allows automatic adjustment and linearisation
- RS232 to connect to PC, a printer or bar code reader, USB to connect to PC
- Larger weighing pan
- Overload protection
- SmartTrac shows how much of the entire weighing range has been used
- Smart key programmable keys for shortcut access to preferred applications
- OIML approved versions of all models available
Specifications
FACT | |
RS232, USB | |
For piece counting, percent weighing, check weighi | |
Metal | |
346 x 363 x 118 mm | |
363 mm | |
100/240 V 50/60 Hz | |
50/60 Hz |
ISO 9001, ISO 14001, OIML and CE Certified | |
HCD | |
IP 54 | |
Precision Balance | |
346 mm | |
118 mm | |
100/240 V |