Learn More
Invitrogen™ BODIPY™ 505/515 (4,4-Difluoro-1,3,5,7-Tetramethyl-4-Bora-3a,4a-Diaza-s-Indacene)
With its nonpolar structure and long-wavelength absorption and fluorescence, BODIPY™ 505/515 can be used as a stain for netural lipids and as a tracer for oil and other nonpolar lipids.
Brand: Invitrogen™ D3921
195.32 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00525kg
Description
With its nonpolar structure and long-wavelength absorption and fluorescence, BODIPY™ 505/515 can be used as a stain for netural lipids and as a tracer for oil and other nonpolar lipids.
To make a concentrated stock solution from 1–5 mM, dissolve in either high quality anhydrous DMSO or 100% ethanol. Store frozen, desiccated and protected from light.
Order Info
Shipping Condition: Room Temperature
Specifications
Room Temperature | |
BODIPY Dyes | |
Solid | |
502/510 nm |
BODIPY™ | |
C13H15BF2N2 | |
Fatty Acid | |
248.08 |
For Research Use Only. Not for use in diagnostic procedures.