missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™-FH Vent Filters, Hydrophobic PTFE, 0.45 μm

Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.

Brand:  Merck SLFH05010

150.58 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 71

Additional Details : Weight : 0.24660kg

 View more versions of this product

Product Code. 10657491

  • £277.00 / Pack of 10
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.

Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.

Features & Benefits:

  • Specialized filter units protect hemodialysis transducers from blood and moisture
  • 50 mm Millex™ units ideal for vacuum line protection
  • All Millex™ Hydrophobic PTFE units are bi-directional in flow

Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions

Specifications

Specifications

Autoclavable
Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation
0.45 μm
Analytical sample prep
Stepped hose barb with female Luer slip
Vent Filter
5 cm
Single-use
PTFE
Non-sterile
PTFE
10Pack
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers