Learn More
Olympus™ Microscope, Fluorescence Upgrade Pack for Green and Red Fluorophores with Metal Halide Light Source, CKX53
Check cells quickly and easily with this simple to operate microscope. Olympus™ Microscope, Fluorescence Upgrade Pack for Green and Red Fluorophores with Metal Halide Light Source, CKX53 requires minimal optical adjustments.
Brand: Olympus™ K23009074
Code : NEW
Additional Details : Weight : 6.50000kg
Description
- LED transmitted light.
- Integrated phase contrast (iPC) system.
- 10X objectives (PLCN10X, CACHN10XIPC).
- Can be equipped with fluorescence optics.
- “Umbra Shield” for fluorescence observation/elimination of ambient light.
- UV-resistant coating.
- Universal holder.
- Excellent depth of focus of the PLCN4X objective.
- CKX3-RFA fluorescence illuminator with 3 position slider.
- Centerable field stop.
- Filter module for blue excitation and green emission.
- Filter module for green excitation and red emission.
- Spare filter module position.
- Exchangeable filters with BX3 and IX3 series microscopes.
- High stability 130W metal halide light source with pre-aligned mercury burner and liquid light guide with guaranteed lifetime of 1700hrs (typical 2000hrs).
Specifications
LED | |
Microscope | |
Binocular | |
10X |