missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ 8-Tube Strip with Attached Domed Caps, 0.2 mL
For tube strips with domed caps for PCR experiments using 1 or 2 strips that require the use of the 96-well tray.
Brand: Applied Biosystems™ A30589
82.11 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Additional Details : Weight : 0.04000kg
Description
The Applied Biosystems™ MicroAmp™ Dome 8-Tube Strip with Attached Dome Caps is designed to fit in Applied Biosystems™ systems and thermal cyclers. The tube strip features individually attached optical caps, dual large end–tabs, and graduated 20 μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.For tube strips with optical caps for real-time PCR, see Cat. No. A30588.
Features:
- Strip of 8 tubes with attached domed caps that open and close independently to prevent contamination and evaporation
- Angled caps that provide efficient tube strip positioning in racks and thermal cycler block
- Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
- Increased labeling area: dual end tabs for proper labeling and easy handling
- Graduated 20 μL measuring markers on each tube for visual volume verification
Note: Experiments using 1 or 2 strips require the use of the 96-well tray (Cat. No. 4379983) on the ProFlex™, SimpliAmp™, and Veriti™ thermal cycler 96-well blocks.
For Research Use Only. Not for use in diagnostic procedures.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Certified DNA/Rnase Free | |
A30589 | |
0.25 mL | |
MicroAmp™ | |
125 tube strips, store at room temperature | |
Domed Caps | |
125 Strip Tubes w/ Attached Caps |
Natural | |
0.2 mL | |
Thermal Cyclers | |
Polypropylene | |
Room Temperature | |
96 | |
8-Strip Tube |