missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Standard ME Precision Lab Balance

Standard ME Precision Balances simplify weighing tasks and increase efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise weighing results. ME Precision Lab Balances are designed to last, with a solid metal base and stainless-steel weighing pan.

Brand:  Mettler Toledo™ 30029884

Additional Details : Weight : 5.10000kg

 View more versions of this product

Product Code. 15929247

  • £1709.99 / 1 unit
Estimated Shipment: 17-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Balance Type: Precision Balance (1, 2, and 3 Place Balances)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal/External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: RS232, Bluetooth (optional)
  • Display: Backlit LCD

See how it ranks among Standard balances:

  • ME-T (Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)
Specifications

Specifications

Keys
RS-232
Backlit LCD
Formulation, Totaling, Dynamic Weighing, Piece Counting
±0.2 g
ME4001E
1 sec.
10°C to 30°C
31.9 x 20 x 10 cm
31.9 cm
7.8 in.
20 cm
3.9 in.
7 in.
7 lb.
100/240 V 50/60 Hz
10 W
50/60 Hz
ISO/GLP
4200 g
0.1 g
Protective Cover, Universal AC Adapter, EC Declaration of Conformity
ABS Plastic, Die-cast Aluminum, Stainless Steel
0.07 g
50°F to 86°F
Precision Balance
12.5 in.
18 cm
7 in.
18 cm
10 cm
18 cm
3.2 kg
100/240 V
0.3 A
External
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers