missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F1 Premium Cylindrical Knob Weights with Certificate
Individual weights
£183.00 - £290.00
Specifications
Product Type | Weight with Knob, One Piece (Monobloc) |
---|---|
Certifications/Compliance | With certificate, ISO17025, ISO9001, ISO14001 environmental standard |
Classification | OIML Class F1 |
Material | Stainless Steel |
Density | 8kg/dm3 at 20°C |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
12793155
|
Mettler Toledo™
00158607 |
1 g |
£290.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
12703165
|
Mettler Toledo™
00158617 |
2 g |
£183.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
Thanks to their monobloc design, Mettler Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
- High-grade steel
- Density: 8.0 kg/dm3
- Magnetic susceptibility: <0.01
- Monobloc
- Impact-resistant plastic box
Specifications
Weight with Knob, One Piece (Monobloc) | |
OIML Class F1 | |
8kg/dm3 at 20°C | |
Plastic box | |
1 |
With certificate, ISO17025, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
Cylindrical | |
Each |