Learn More
Haldenwanger™ Medium High Form Melting Porcelain Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ L 79MF/4
Code : 02
Additional Details : Weight : 0.04500kg
Description
Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
- Lids sold separately; see L 79D/4 (10311252)
Specifications
Porcelain | |
90 mL | |
48mm |
Glazed | |
60mm | |
Porcelain melting crucibles |