Learn More
Haldenwanger™ Medium High Form Melting Porcelain Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ L 79MF/6A
Code : 02
Additional Details : Weight : 0.02970kg
Description
Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
49 mL | |
40mm |
Glazed | |
50mm | |
Porcelain melting crucibles |