missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor L-200 Manifold Rack 12
Offers high-quality Freeze Drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
£12080.00 - £18780.00
Specifications
Capacity (Metric) | 6 kg |
---|---|
Temperature Range (Metric) | -55°C to +30°C |
Material | Stainless Steel |
Software Included | No |
Height (English) | 20.0787 in. |
Product Code | Brand | Includes | Vacuum Pump | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Vacuum Pump | Price | Quantity & Availability | ||||
17224704
|
BUCHI
11L200IN0102001001 |
Advanced vacuum control, No Sample temperature sensor | Pfeiffer Duo 6 |
£14820.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17204704
|
BUCHI
11L200IN0102000001 |
Advanced vacuum control, No Sample temperature sensor | No Vacuum Pump |
£12080.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17214704
|
BUCHI
11L200IN0102000101 |
Advanced vacuum control, No Sample temperature sensor, Trolley | No Vacuum Pump |
£13400.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17234704
|
BUCHI
11L200IN0102001101 |
Advanced vacuum control, No Sample temperature sensor, Trolley | Pfeiffer Duo 6 |
£16240.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17244704
|
BUCHI
11L200IN0102003001 |
Advanced vacuum control, No Sample temperature sensor | Edwards nXDS6iC |
£17360.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17254704
|
BUCHI
11L200IN0102003101 |
Advanced vacuum control, No Sample temperature sensor, Trolley | Edwards nXDS6iC |
£18780.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
Description
- Compact Lyovapor™ L-200
- Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
- Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Specifications
6 kg | |
Stainless Steel | |
20.0787 in. | |
220/240 V |
-55°C to +30°C | |
No | |
23.1496 in. |