missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Liquid Dip Sampler
The stainless steel liquid dip sampler is ideal for taking a wide variety of liquid samples from the surface. Once the sample has been collected, the liquid dip sampler can simply be pushed against the container, allowing for the liquid to be easily emptied.
£154.01 - £174.67
Specifications
Product Type | Dip Sampler |
---|---|
Material | Stainless Steel (316L) |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17942052
|
Sampling Systems™
5175A-50 |
50 mL |
£154.01
Each |
Estimated Shipment: 03-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17952052
|
Sampling Systems™
5175A-100 |
100 mL |
£174.67
Each |
Estimated Shipment: 03-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Made from high quality and chemically resistant 316L stainless steel
- Different sizes available
- Convenient, hands-free emptying feature
Specifications
Dip Sampler | |
Autoclavable | |
No |
Stainless Steel (316L) | |
Reusable | |
Non-sterile |