missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Extraction Thimbles
All-glass construction allows visual examination during the extraction and subsequent weighing.
Brand: DWK Life Sciences 586500-0023
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Unit has glass fritted disc sealed in
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
5.07 oz. | |
1.77 in. | |
Borosilicate Glass | |
5.1 in. | |
13 cm | |
Extra Coarse |
150 mL | |
4.5 cm | |
For use in extractor bodies | |
Glass fritted disc | |
170 to 220μm | |
Extraction Thimble |