missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing Ion BM Series Balance

A&D BM Ion series micro balance provides accurate measurement for precision weighing with micrograms readability.

Brand:  A&D Weighing BM-500


Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 16670982

  • £4784.74 / Each
Estimated Shipment: 07-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Easy, fanless elimination of static electricity using a built-in ionizer
  • Anti-static breeze break
  • Comes equipped with the AD-1676 tabletop breeze break (medium) as standard (BM-5/5D)
  • Large weighing chamber for improved usability
  • Built-in temperature, humidity, and atmospheric pressure sensors
  • Interlockable slide doors allowing efficient operation with both hands
  • Motorized calibration with an internal mass:
  • Automatically triggered based on temperature variation
  • Triggered by operator
  • Clearly visible, white-backlit LCD
  • Memory: up to 200 data sets
  • AD-1688 as standard accessory: dedicated USB key to record weighing data as well as environmental parameters into MS Excel readable files
  • 12 weighing units: g, mg, oz, ozt, ct, mom, dwt, GN, tael, tola, pcs (counting), %
  • Special pans/holders for BM-5/5D/20/22: Small pans for sampling minute amounts, holders for PM filters, holders for microfuge tubes
  • Optional pipette accuracy testing kit
  • Interfaces: RS-232C (standard), Quick USB (standard), Ethernet (optional)
Specifications

Specifications

GLP/GMP/GCP/ISO
520 g
0.1 mg
BM-500
3.5 seconds
259 mm
RS-232 C and Quick USB
Reverse backlit LCD
±0.5 mg
0.2 mg
Micro Analytical Balance
326 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers