missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Hopen™ Pocketless Hygiene Gown
41.56 GBP valid until 2024-05-31
Use promo code "21724" to get your promotional price.
Use promo code "21724" to get your promotional price.
Click to view available options
Color:
Red
White
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- The Pocketless Hygiene gown protects the working environment from particles coming from the body of the operator
- Allows the user to be protected from the risks of soiling related to the activity being carried out
- Pleasant and light, polypropylene fabric is extremely breathable
- Collared model without flap and elasticated at the wrists
Specifications
Size | 2X-Large |
Construction | Made in China |
For Use With (Application) | Category 1 Personal Protective Equipment |
Gender | Unisex |
No. of Pockets | None |
Packaging Type | Individual, Bag |
Product Type | Hygiene Gown |
Material | Polypropylene |
Color | White |
Closure Type | Press Studs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'