missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Butyl HP Columns
Prepacked columns for convenient and fast separations. Cytiva HiTrap™ Butyl HP Columns are used for small-scale protein purification as well as for screening of binding and elution conditions.
£205.00 - £425.00
Specifications
Product Type | HiTrap Butyl HP |
---|---|
For Use With (Application) | For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications |
Height (English) | 1.181 in. |
Height (Metric) | 30 mm |
Ligand Type | Butyl |
Product Code | Brand | Bed Volume | Diameter (Metric) Inner | Quantity | Flow Rate | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Volume | Diameter (Metric) Inner | Quantity | Flow Rate | Price | Quantity & Availability | ||
11570634
|
Cytiva
28-4110-05 |
5 mL | 16 mm | 5 x 5 mL | < 5 mL/min |
£425.00
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
10774547
|
Cytiva
28-4110-01 |
1 mL | 7 mm | 5 x 1 mL | < 1 mL/min |
£205.00
Pack of 5 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
Description
- Flexible design for use with a syringe, laboratory pump or chromatography system
- Available in 1mL and 5mL sizes
- High flowrates and high capacities
- Easy scale-up achieved by connecting columns in series
- Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns
Specifications
HiTrap Butyl HP | |
1.181 in. | |
Butyl | |
Butyl Sepharose | |
24 to 44 μm | |
Cross-linked Agarose |
For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications | |
30 mm | |
Polypropylene | |
5 bar [0.5 MPa] (70 psi) | |
3 to 13 | |
4°C to 30°C, 20% Ethanol |