missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heavy Duty Sterilization Wraps

These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.

Brand:  Keystone Cleanroom Products KCRP1-300-0909

Additional Details : Weight : 5.61370kg

 View more versions of this product

Product Code. 17822527

  • £302.00 / Pack of 500
Estimated Shipment: 12-07-2024
to see stock.
Add to basket

Description

Description

  • Manufactured and packaged in a certified ISO8 Cleanroom
  • 2-Ply
  • Clean, no cellulose
  • Strong, rip and tear resistant 50 gsm SMS material
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

sterilization, sterilization sheets, sterilization wraps, autoclavable wraps

Specifications

Specifications

Sterilization Wrap (Heavy-duty)
Autoclavable
None
Single-use
Non-woven Fabric
50 gsm
50 gsm
22.9 cm
22.9 cm
50 gsm
CoC
Light Blue
Steam Sterilization
Non-sterile
Yes
9 in.
9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers