missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 601 General Purpose Filter Papers

A filter paper used in analytical works in laboratories with medium filtration velocity.

Brand:  Fisherbrand™

Code : 47

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11576873

  • £17.65 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

  • 73 g/m² weight
  • 0.16mm thick
  • Pore size of 5 to 13μm
  • Filtration velocity of 88 sec
  • Burst strength of 1.95kg/cm²
  • Available in a range of sizes

Specifications

Specifications

Disc
88 seconds
100/Pk.
110 mm
5 to 13 μm
General works, hospitals, research laboratories, schools, chemical industries, cosmetics, food and beverage industries
0.16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers